Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LV Hand Held Style Filter Cart

  • Mfr # 36994

  • Zoro # G8635347


product price: $3,767.99
/ea
Free Shipping & Returns

Key Features

Max. Flow GPM
5.5
Filter Rating (Microns)
10
Application
New Oil Filtering
Max. Operating Temp. (F)
150
Motor HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36994
Zoro #
G8635347
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
12
Height (In.)
18
Length (In.)
15
Overall Width
11 in
Overall Depth
20 in
Overall Height
12 in

Details

Item
Hand Held Hydraulic Filter Unit
Max. Flow GPM
5.5
Filter Rating (Microns)
10
Application
New Oil Filtering
Max. Operating Temp. (F)
150
Motor HP
0.5 hp
Voltage
115V AC
Amps
8.8 A
Pump Type
Gear
Differential Pressure (PSI)
85
Max. Fluid Viscosity
2,000 SUS
Secondary Filter Rating
10 micron
Pump Bypass Pressure
50 psi
Max. Flow
5.5 gpm
Primary Filter Rating
10 micron
Primary Filter Removes
Particulates
Max. Pressure
50 psi
Weight
47 lb
Filter Bypass Pressure
43 psi
Number of Filters
2
Motor Type - Filters
Electric
Primary Filter Media
Microglass
Differential Pressure
85 psi
Max. Operating Temp.
150 Degrees F
Secondary Filter Media
Cellulose
Operating Temperature - Maximum
150 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Motor Type
Electric
Relief Valve Pressure
50 psi
Secondary Filter Type
Water
Flow Rate - Maximum
5.5 gpm
Allowable Pressure - Maximum
50 psi
Includes Relief Valve
Relief Valve Included
Primary Filter Type
Particulate
Motor Horsepower - Maximum
0.5 hp
Includes Bypass Valve
Bypass Valve Not Included
Full Load Current
8.8 A

Description

Hand Held Hydraulic Filter Unit, Allowable Pressure - Maximum 50 psi, Flow Rate - Maximum 5.5 gpm, Motor Horsepower - Maximum 0.5 hp, Motor Type Electric, Fluid Viscosity - Maximum 2,000 SUS, Primary Filter Rating 10 micron, Secondary Filter Rating 10 micron, Primary Filter Media Microglass, Application New Oil Filtering, Secondary Filter Media Cellulose, Operating Temperature - Maximum 150 Degrees F, Includes Bypass Valve Bypass Valve Not Included, Full Load Current 8.8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.