Zoro Homepage

Oil Filter Cart, 3 Microns

  • Mfr # 36972

  • Zoro # G8635392


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
3
For Use With
12J002, 12J003, 12J005
Application
Filtering Oil
Width (In.)
6
Height (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36972
Zoro #
G8635392
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6
Height (In.)
12
Length (In.)
6

Details

Item
Hydraulic Filter Element
Filter Rating (Microns)
3
For Use With
12J002, 12J003, 12J005
Application
Filtering Oil
Max. Flow
60 gpm
Max. Pressure
120 psi
Filter Media - Filters
Fiberglass
Micron Rating
3
Housing Type - Filters
Single Length

Description

Hydraulic Filter Element, Micron Rating 3, Filter Media - Filters Fiberglass, Max. Flow 60 gpm, Max. Pressure 120 psi, Housing Type - Filters Single Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.