Zoro Homepage

Pneumatic Filter Cart

  • Mfr # 36933

  • Zoro # G9962671


product price: $11,210.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Max. Pressure (PSI)
100
Max. Flow GPM
3
Filter Rating (Microns)
10
Application
High-Viscosity Fluids
Max. Operating Temp. (F)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36933
Zoro #
G9962671
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
24
Height (In.)
48
Length (In.)
24
Overall Height
48 in
Overall Depth
21 in
Overall Width
28 in
Air Connection Size
1/4 in

Details

Item
Hydraulic Oil Filter Cart
Max. Pressure (PSI)
100
Max. Flow GPM
3
Filter Rating (Microns)
10
Application
High-Viscosity Fluids
Max. Operating Temp. (F)
150
Motor HP
4 hp
Differential Pressure (PSI)
105
Pump Type
Gear
Max. Fluid Viscosity
7,500 SUS
Includes
(2)10 Micron Particulate Filters and (2)10 Micron Water Filters
Primary Filter Housing Type
Single Length
Max. Flow
3 gpm
Pump Bypass Pressure
105 psi
Filter Bypass Pressure
43 psi
Secondary Filter Media
Cellulose
Weight
156 lb
Differential Pressure
105 psi
Number of Filters
4
Primary Filter Rating
10 micron
Max. Operating Temp.
150 Degrees F
Max. Pressure
100 psi
Primary Filter Media
Microglass
Primary Filter Removes
Particles
Motor Type - Filters
Pneumatic
Secondary Filter Rating
10 micron
Includes Relief Valve
Relief Valve Included
Includes Drip Pan
Drip Pan Included
Motor Horsepower - Maximum
4 hp
Relief Valve Pressure
105 psi
Includes Bypass Valve
Bypass Valve Included
Primary Filter Type
Particulate
Motor Type
Pneumatic
Flow Rate - Maximum
3 gpm
Includes Seals
Seals Included
Allowable Pressure - Maximum
100 psi
Fluid Viscosity - Maximum
7,500 SUS
Operating Temperature - Maximum
200 Degrees F
Secondary Filter Type
Particulate, Water
Air Connection Type
NPT
Seal Material
Viton
Motor Revolutions Per Minute - Maximum
3,000 RPM
Air Connection Gender
Female

Description

Hydraulic Oil Filter Cart, Flow Rate - Maximum 3 gpm, Allowable Pressure - Maximum 100 psi, Primary Filter Rating 10 micron, Secondary Filter Rating 10 micron, Motor Horsepower - Maximum 4 hp, Fluid Viscosity - Maximum 7,500 SUS, Motor Type Pneumatic, Secondary Filter Media Cellulose, Application High-Viscosity Fluids, Includes Bypass Valve Bypass Valve Included, Differential Pressure 105 psi, Filter Bypass Pressure 43 psi, Pump Type Gear, Operating Temperature - Maximum 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.