Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trico Wiper Arm, 20-33/64", Heavy Duty 74-206

Wiper Arm, 20-33/64", Heavy Duty (Discontinued)

  • Mfr # 74-206
  • Zoro # G4243970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-206
Zoro #
G4243970
UPC #
027998742064
Country of Origin
United States

Dimensions

Center to Center Length (In.)
HD
Size (In.)
20 33/64 in
Arm Length Range
20 in to 21 in
Arm Length
20 33/64 in

Details

Includes
Hardware
Material
Rubber
Series
HD
Item
Wiper Arm
Arm Type
Pantograph
For Use With
Cars, Light Trucks
Type
Heavy Duty
Windshield Location
Front
Mounting Hardware Required
Yes
Mounting Hardware Included
Yes

Description

Wiper Arm, Arm Length 20 33/64 in, Arm Type Pantograph, Material Rubber, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.