Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trico Wiper Arm, 20", Heavy Duty 74-103

Wiper Arm, 20", Heavy Duty (Discontinued)

  • Mfr # 74-103
  • Zoro # G4244095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-103
Zoro #
G4244095
UPC #
027998741036
Country of Origin
United States

Dimensions

Center to Center Length (In.)
HD
Size (In.)
20 in
Arm Length Range
20 in to 21 in
Arm Length
20 in

Details

Includes
Hardware
Material
Rubber
Type
Heavy Duty
Item
Wiper Arm
Series
HD
For Use With
Cars, Light Trucks
Arm Type
Tubular
Mounting Hardware Required
Yes
Mounting Hardware Included
Yes
Windshield Location
Front

Description

Wiper Arm, Arm Length 20 in, Arm Type Tubular, Material Rubber, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.