Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trico Wiper Arm, 29-1/2", Heavy Duty 74-204

Wiper Arm, 29-1/2", Heavy Duty (Discontinued)

  • Mfr # 74-204
  • Zoro # G4243998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-204
Zoro #
G4243998
UPC #
027998742040
Country of Origin
United States

Dimensions

Size (In.)
29-1/2
Center to Center Length (In.)
HD

Details

Item
Wiper Arm
Type
Heavy Duty
Series
HD
For Use With
Cars, Light Trucks
Arm Type
Pantograph
Includes
Adapters
Material
Steel

Description

Wiper Arm, Arm Type Pantograph, Includes Adapters, Series HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.