Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trico Wiper Blade, 28", Universal Beam 19-280

Wiper Blade, 28", Universal Beam (Discontinued)

  • Mfr # 19-280
  • Zoro # G4244856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-280
Zoro #
G4244856
UPC #
027998192807
Country of Origin
Mexico

Dimensions

Size (In.)
28 in
Center to Center Length (In.)
Tech
Size
28 in
Blade Length Range
26 in and Up

Details

Item
Wiper Blade
Type
Universal Beam
Series
Tech(R)
Arm Type
3/16 in Side Lock, 7 mm Bayonet, 9 mm Hook, 9x4 Hook
For Use With
Cars, Light Trucks
Material
Steel and Rubber
Includes
Adapter
Windshield Location
Front
Blade Type
Beam
Adapter Included
Yes
Blade Material
Rubber
Mounting Hardware Included
Yes

Description

Wiper Blade, Blade Type Beam, Arm Type 3/16 in Side Lock, 7 mm Bayonet, 9 mm Hook, 9x4 Hook, 28 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Tech(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.