Zoro Homepage

Wiper Blade, Winter, 24 in, Conventional

  • Mfr # 37-245US

  • Zoro # G501260344


product price: $17.69
/ea

Key Features

Type
Winter
Material
Rubber, Steel
Features
Protective Rubber Boot
Includes
Adaptor
For Use With
Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-245US
Zoro #
G501260344
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
24 in
Blade Length Range
21 in to 25 in
Size
24 in

Details

Item
Wiper Blade
Type
Winter
Material
Rubber, Steel
Features
Protective Rubber Boot
Includes
Adaptor
For Use With
Truck
Arm Type
1/4 in Side Lock, 9 mm Hook, 9x4 Hook
Series
Chill(R)
Application
Truck
Mounting Hardware Included
Yes
Windshield Location
Front
Adapter Included
Yes
Blade Type
Conventional
Blade Material
Rubber, Steel

Description

Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, 24 in, Blade Material Rubber, Steel, Adapter Included Yes, Front, Includes Adaptor, Mounting Hardware Included Yes, Series Chill(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.