Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Pipettor, 20ul, Blue

  • Mfr # 347021

  • Zoro # G204986107


product price: $33.89
/ea

Key Features

Length
1 in
Width
3 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347021
Zoro #
G204986107
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Width
3 in
Height
5.5 in

Description

Compact and engineered for precision dispensing, the sturdy Minipet air-displacement micropipettes come in a range of volumes (5ul to 200ul) and color options. Most important, the MiniPet micropipette provides as low as +/-3% accuracy and 2% precision at full stroke. Built from sturdy molded plastic, the air-displacement MiniPet micropipette handles thousands of pipettings.
Length: 9.53cm Handle Diameter: 1.37cm Polypropylene (Disposable Tip Only)Shipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 5.50 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.