1 Gallon Clear Glass Round Jar- 110-405 Neck Finish

  • Mfr # 015484

  • Zoro # G003666620


product price:  $4.65
/ea
Sold in multiples of 4 for $18.60

Key Features

Capacity
128 oz
Color
Clear
Material
Glass
Outside Dia.
6.10"
Height
9.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
015484
Zoro #
G003666620
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6.10"
Height
9.95"
Depth
6.10"

Details

Capacity
128 oz
Color
Clear
Material
Glass

Description

A 1 gallon clear glass jar is a great multi-purpose container. With a wide mouth for easy pouring and filling, this 128 ounce round glass jar is ideal for canning, bulk condiments, spices, herbs, dressings, pickling and much, much more. When paired with a 110-400 lid this jar easily becomes a large capacity jar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.