Zoro Homepage
This item is Discontinued.
Tricorbraun 1.7cc Plastic Long Handled Scoop 118672

1.7cc Plastic Long Handled Scoop (Discontinued)

  • Mfr # 118672
  • Zoro # G704410867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118672
Zoro #
G704410867
UPC #
-
Country of Origin
United States

Details

Color
Natural
Material
PP
Capacity
1.7cc

Description

This 1.7 cc (1/3 Teaspoon) natural FDA grade polypropylene (P/P) plastic scoop has a long length handle, a 0.69 inch (18 mm) bowl diameter and a 3.0 inch (76 mm) overall length (OAL). This bowl has a flat bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.