Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ml Natural PP Plastic Medium Handled Scoop - 3.3" Total Length

  • Mfr # 105938

  • Zoro # G504410869


product price: $0.16
/ea
Sold in multiples of 60 for $9.60

Key Features

Color
Natural
Material
PP
Capacity
20ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105938
Zoro #
G504410869
UPC #
-
Country of Origin
United States

Details

Color
Natural
Material
PP
Capacity
20ml

Description

This 20 cc natural FDA grade polypropylene (P/P) plastic scoop has a medium handle, a 1.61 inch bowl diameter, a 0.73 inch bowl depth, and a 3.3 inch overall length (OAL). The bowl has a flat bottom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.