Shop TRICORBRAUN
See all product information
Create Account
375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish
- Mfr # 075081
- Zoro # G603666600
product price:Â
$
3.39
/ea
Sold in multiples of 12 for $40.68
Key Features
Capacity
375 ml
Depth
2.0625"
Height
13"
Material
Glass
Outside Dia.
2.0625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 075081
- Zoro #
- G603666600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2.0625"
- Height
- 13"
- Outside Dia.
- 2.0625"
Details
- Capacity
- 375 ml
- Material
- Glass
- Color
- Clear
Description
This 375 ml clear glass ice wine Niagra bottle has a bar top neck finish, a high shoulder, and a thick base. With its visual appeal, the bottle would be a great choice for packaging any still (non-sparkling) beverage.