Shop TRICORBRAUN
See all product information
Create Account
375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish
- Mfr # 600070
- Zoro # G303666641
product price:Â
$
3.49
/ea
Sold in multiples of 12 for $41.88
Key Features
Capacity
375 ml
Material
Glass
Depth
2.8125"
Color
Clear
Outside Dia.
2.8125"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600070
- Zoro #
- G303666641
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 375 ml
- Material
- Glass
- Color
- Clear
Description
This stunning 375 ml St. Louis oval glass bottle is great for almost anything. Use is as a decorative decanter, a vase, for bottling your homemade liquor or infused oils, or as a unique container for your luxurious bath products. Pair it with a standard tapered cork for a classic look, or pair it with a bar top cork to give your product a modern feel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.