Shop TRICORBRAUN
See all product information
Create Account
375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear
- Mfr # 134994
- Zoro # G303666634
product price:Â
$
3.29
/ea
Sold in multiples of 12 for $39.48
Key Features
Capacity
375 ml
Color
Clear
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 134994
- Zoro #
- G303666634
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 375 ml
- Color
- Clear
- Material
- Glass
Description
This stunning 375 ml Dodge City rectangular glass bottle is great for almost anything. It features a long neck, broad shoulders and 18.5 mm bar top finish. Dodge city refers to Dodge City, Kansas and its history in medicine. This bottle is reminiscent of an old American medicine bottle.