This item is Discontinued.

Tricorbraun 50 ml Glass Nordic Liquor Bottle 18mm ROPP Neck Finish, Clear 131427

This item is Discontinued.

Tricorbraun

50 ml Glass Nordic Liquor Bottle 18mm ROPP Neck Finish, Clear (Discontinued)

Mfr # 131427
Zoro # G203666604
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131427
Zoro #
G203666604
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Outside Dia.
1.653"
Depth
1.653"

Details

Capacity
50 ml
Color
Clear
Material
Glass

Description

This 50 ml clear glass round Nordic liquor/spirits bottle has an 18mm ROPP neck finish. This little bottle is a great choice for your single serve beverage product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.