Shop TRICORBRAUN
See all product information
Create Account
750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish
- Mfr # 058089
- Zoro # G303666580
product price:Â
$
4.15
/ea
Sold in multiples of 12 for
$49.80
Key Features
Capacity
750 ml
Color
Clear
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 058089
- Zoro #
- G303666580
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 750 ml
- Color
- Clear
- Material
- Glass
Description
A liquor bottle with a cork finish is perfect for your homemade liqueurs and spirits. Use this 750 ml (25 ounce) glass Arizona bottle for vodka, whiskey, gin, rum and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.