Shop TRICORBRAUN
See all product information
Create Account
750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish
- Mfr # 061035
- Zoro # G703666586
product price:Â
$
3.65
/ea
Sold in multiples of 12 for $43.80
Key Features
Capacity
750 ml
Material
Glass
Height
8.75"
Depth
3.5"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 061035
- Zoro #
- G703666586
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 750 ml
- Material
- Glass
- Color
- Clear
Description
This heavy weight, long neck 750 ml round glass Nordic bottle has a 21.5mm finish, and comes in a case of 12. Whether you're looking for a high end liquor bottle, a bottle to hold a beautiful floral center piece, or simply a decanter to give your dinner party a little extra flare, this bottle will definitely do the trick.