Shop TRICORBRAUN
See all product information
Create Account
750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish
- Mfr # 083786
- Zoro # G403666589
product price:Â
$
4.95
/ea
Sold in multiples of 12 for $59.40
Key Features
Capacity
750 ml
Color
Clear
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 083786
- Zoro #
- G403666589
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 750 ml
- Color
- Clear
- Material
- Glass
Description
This modern style 750 ml clear glass square New Yorker bottle is great for a variety of uses. From Limoncello to maple syrup; bubble bath to decorative vase; this bottle will give that high-end modern look you want. Pair with a bar top cork for the ultimate modern look.