Zoro Homepage

12in J Hook Rebar Ground Stakes, 20PK

  • Mfr # DE2882-20

  • Zoro # G014852722


product price: $29.95
/pk 20, $1.50/ea

Key Features

Material
Steel
Length
12 in
Includes
20 Stakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2882-20
Zoro #
G014852722
UPC #
810087901400
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Steel
Includes
20 Stakes

Description

Usable in a variety of soil types, these stakes will drive into the ground and hold. Ridged design and flat edge allow the stake to be driven into the ground and stay in the ground. Strong and reusable.


  • •Usable for commercial and home use
  • •Manufactured thicker to not bend during installation
  • •Rugged and durable
  • •3/8in Rebar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.