Zoro Homepage

12in Kinked Ground Stakes, 30PK

  • Mfr # DE2878-30

  • Zoro # G914852723


product price: $24.95
/pk 30, $0.83/ea

Key Features

Material
Steel
Length
12 in
Includes
30 Stakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE2878-30
Zoro #
G914852723
UPC #
810087901387
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Steel
Includes
30 Stakes

Description

It is important that the bottom edge of your garden fence has a stake in the ground to prevent animals from digging underneath fences and getting into gardens. These 12 kinked ground stakes are best used for average soils and feature a kinked design that will make any attempt to pull it out of the ground difficult. Campers and other outdoor enthusiasts may recognize these types of stakes for the ground. Each ground stake is made of durable galvanized steel and has a 1 inch J hook that will hold the bottom edge of the fence. When driven completely into the ground, these metal ground stakes will not protrude or pose a hazard to pets or people walking near the fence line. For the best results, use one 12 metal fence stakes every 5 feet.


  • •12" long with pointed ends
  • •Kinked for better hold in soil
  • •Rugged and durable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.