Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Fence, Black, Heavy Duty Strength, 6x330ft, 1.75x2in Mesh

  • Mfr # C806330S

  • Zoro # G515629557


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1.75 x 2 in
Color
Black
Material
Polypropylene
Breaking Strength
650 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C806330S
Zoro #
G515629557
UPC #
810087900809
Country of Origin
China

Dimensions

Height
6 ft
Mesh Size
1.75 x 2 in
Length
330 ft

Details

Color
Black
Material
Polypropylene
Breaking Strength
650 lb

Description

  • Durable and long lasting; 10-15 years
  • Reinforced bottoms strands
  • Invisible from 20ft
  • Class 5 Recyclable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.