
Polypropylene Fence, Black, Heavy Duty Strength, 7x100ft, 1.75x2in Mesh
Mfr # C807100S
Zoro # G915629553
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1.75 x 2 in
Color
Black
Material
Polypropylene
Breaking Strength
650 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C807100S
Zoro #
G915629553
UPC #
810087900816
Country of Origin
China
Dimensions
Height
7 ft
Mesh Size
1.75 x 2 in
Length
100 ft
Details
Color
Black
Material
Polypropylene
Breaking Strength
650 lb
Description
- Durable and long lasting; 10-15 years
- Reinforced bottoms strands
- Invisible from 20ft
- Class 5 Recyclable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.