
Welded Wire Fence, Black PVC Coated, 14ga, 5x100ft, 2x2in Mesh
Mfr # W14510022B
Zoro # G513897392
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
2 in x 2 in
Length
100 ft
Color
Black
Material
Galvanized Steel
Gauge
14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W14510022B
Zoro #
G513897392
UPC #
810087900946
Country of Origin
China
Dimensions
Height
5 ft
Mesh Size
2 in x 2 in
Length
100 ft
Details
Color
Black
Material
Galvanized Steel
Gauge
14
Description
- Durable and long lasting; 15+ year lifespan
- Virtually invisible from 20ft
- Easy to install; DIY
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.