Welded Wire Fence, Black PVC Coated, 19ga, 3x100ft, 1x1in Mesh

  • Mfr # W19310011B

  • Zoro # G613897391


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1 in x 1 in
Color
Black
Material
Galvanized Steel
Gauge
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W19310011B
Zoro #
G613897391
UPC #
810087906016
Country of Origin
China

Dimensions

Height
3 ft
Mesh Size
1 in x 1 in
Length
100 ft

Details

Color
Black
Material
Galvanized Steel
Gauge
19

Description

  • Durable and long lasting; 15+ year lifespan
  • Virtually invisible from 20ft
  • Easy to install; DIY

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.