Welded Wire Fence, Black PVC Coated, 19ga, 3x50ft, 1x1in Mesh

  • Mfr # W1935011B

  • Zoro # G413897362


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
1 in x 1 in
Color
Black
Material
Galvanized Steel
Gauge
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1935011B
Zoro #
G413897362
UPC #
810087901226
Country of Origin
China

Dimensions

Height
3 ft
Mesh Size
1 in x 1 in
Length
50 ft

Details

Color
Black
Material
Galvanized Steel
Gauge
19

Description

  • Durable and long lasting; 15+ year lifespan
  • Virtually invisible from 20ft
  • Easy to install; DIY

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.