
Welded Wire Fence, Black PVC Coated, 19ga, 6x100ft, 1x1in Mesh
Mfr # W19610011B
Zoro # G213897357
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1 in x 1 in
Color
Black
Material
Galvanized Steel
Gauge
19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W19610011B
Zoro #
G213897357
UPC #
810087906023
Country of Origin
China
Dimensions
Height
6 ft
Mesh Size
1 in x 1 in
Length
100 ft
Details
Color
Black
Material
Galvanized Steel
Gauge
19
Description
- Durable and long lasting; 15+ year lifespan
- Virtually invisible from 20ft
- Easy to install; DIY
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.