Zoro Homepage

Woven Wire Fence Stretcher Bar, 4ft, 5 Wedge

  • Mfr # DE6141

  • Zoro # G714852725


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Includes
5 Wedges
For Use With
Woven Wire Fence
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE6141
Zoro #
G714852725
UPC #
810087906160
Country of Origin
China

Dimensions

Width
4 ft

Details

Material
Steel
Color
Red
Includes
5 Wedges
For Use With
Woven Wire Fence

Description

This newly designed stretcher bar has wedges that are staggered vertically on the bar, making the placement of the wire easier. Features many different slots on the bar to work with different fencing heights. Used in conjunction with a come along to attach fence to line posts.


  • •Vertically spaced wedges that are staggered for a maximum hold.
  • •Hooks on both sides for grabbing and pulling.
  • •Designed for tensioning all styles of woven wire.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.