Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trident 3050146 B1-15 EPA Fuel Line 1/4 X 50Ft

  • Mfr # 3050146

  • Zoro # G4551982


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3050146
Zoro #
G4551982
UPC #
704917018041
Country of Origin
Unknown

Description

Barrier lined B1-15 Fuel Hose for both gasoline (including ethanol blends up to E85) and diesel (including bio diesel blends up to 100%). Exceeds ABYC H-24; SAE J1527; ISO 8469 B1; USCG Type B1-15; CARB & EPA low permeation Type B1-15 requirements and certification; and is NMMA Type Accepted & CE certified. Provides extraordinary resistance to fuel permeation; aging; and also to heat; cold; and the ozone. Also provides excellent bend-ability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.