Zoro Homepage

Trident 4814000 Polyduct HVAC Blower Hose 4" x 50Ft

  • Mfr # 4814000

  • Zoro # G4546714


product price: $459.99
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
4814000
Zoro #
G4546714
UPC #
704917017525
Country of Origin
Unknown

Description

Blue in color; this is the most flexible; crush proof and rugged blower duct hose for heat; ventilation and air conditioning. Reinforced with flexible polypropylene rod helix. Stomp on it and it returns to shape without damage. Meets FMVSS 302 flame resistance. Temp range: -40° F to +225° F.