Zoro Homepage

Trident VAC XHD 1481006 Sanitation Hose; 1" x 50Ft

  • Mfr # 1481006

  • Zoro # G000434642


product price: $169.99
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
1481006
Zoro #
G000434642
UPC #
704917006291
Country of Origin
Unknown

Description

Extra heavy-duty smooth white vinyl. Provides excellent resistance to odor permeation and (FDA) potable water fill. Also for critical bilge; drain scuppers; live wells; etc. Hard PVC helix gives good flexibility and bend radius. Don’t use with alcohols; anti-freeze; petro-chemicals or solvents. Self draining installations are recommended. Op temps: +10° to +140° F (-12° to +60°C).