Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trident XHD 1340386 Water/Heater Hose; 3/8" x 50Ft

  • Mfr # 1340386

  • Zoro # G200434657


product price: $165.99
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
1340386
Zoro #
G200434657
UPC #
704917005829
Country of Origin
Unknown

Description

High temperature; EPDM rubber; polyester reinforced and exceeds SAE J20R3. Resistant to coolants; ozone; cold and heat; and serves a variety of boat and plant pressurized applications. 300 psi; Temp -40°F to 212°F. For below water line intake and discharge applications. 4 spiral.