Zoro Homepage

Trident XHD 1341006 Water/Heater Hose; 1" x 50Ft

  • Mfr # 1341006

  • Zoro # G700434645


product price: $503.99
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
1341006
Zoro #
G700434645
UPC #
704917005904
Country of Origin
Unknown

Description

High temperature; EPDM rubber; polyester reinforced and exceeds SAE J20R3. Resistant to coolants; ozone; cold and heat; and serves a variety of boat and plant pressurized applications. 300 psi; Temp -40°F to 212°F. For below water line intake and discharge applications. 4 spiral.