Control Panel Kit for 12V Marine Gas Controls with 1/4in Solenoid and 2 Connection Fittings

  • Mfr # 1300-7706.2-KIT

  • Zoro # G816559645


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Depth
3.75 in
Material
Plastic
Color
Black
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300-7706.2-KIT
Zoro #
G816559645
UPC #
704917017679
Country of Origin
United States

Dimensions

Depth
3.75 in
Length
6.75 in

Details

Material
Plastic
Color
Black

Description

Includes control panel, 1/4 solenoid, and two connection fittings. CE Certified Gas Control Panel has green ON indicator light and red OFF indicator light. Draws 953 M.A. when ON and gas is in service. Panel operates on 24VDC with the use of 24VDC Solenoid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.