Full LPG Detection Panel with Detector, 10ftQuick Connect Cable, and 3/8in Solenoid
Mfr # 1300-7761-KIT
Zoro # G415721016
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300-7761-KIT
Zoro #
G415721016
UPC #
704917017709
Country of Origin
United States
Dimensions
Depth
8 in
Details
Color
Black
Material
Plastic
Description
System turns Gas ON/OFF from inside the galley while continuously monitoring spaces for the presence of LP Gas in up to three locations with additional detectors. It automatically turns the gas OFF and activates an audio/visual alarm if gas is detected at 10% Lower Explosion Limit LEL. The surface mount Marine UL Listed Gas Control Panel has thee alarm zone indicators, a green function light, a red alarm lights, a 95 db alarm, and a mute/test button. The detector has red function light and is ON and monitoring even when the Gas Control Panel is OFF. Its Alarm horn will sound as long as LP Gas is present at 10% Lower Explosion Limit LEL or until the mute/test button is touched. If LP Gas is detected when the Gas Control Panel is ON, the green function light and solenoid are automatically turned OFF. A red indicator light illuminates to show which detector or where the alarm occurred. System draws 163 M.A. when OFF, 953 M.A. when ON/Standby mode and 255 M.A. in the alarm mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.