Marine LPG Wall-Mount Regulator with 300 PSI Gauge
Mfr # 1211-1402
Zoro # G416559694
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
8 in
Length
8 in
Color
Silver
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1211-1402
Zoro #
G416559694
UPC #
704917010991
Country of Origin
United States
Dimensions
Depth
8 in
Length
8 in
Details
Color
Silver
Material
Brass
Description
The most compact low pressure regulator that meets ABYC marine standard with gauge for required LPG System Leak Test. It is fully assembled and leak tested. Includes a solid brass male POL cylinder fitting, street tee and 300 PSI gauge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.