Clamp, TRE.B
Mfr # TR.918.002
Zoro # G012329004
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Max. Bundle Dia.
90 mm
Length
232 mm
Width
122 mm
Compatible with Brand
Universal Robots
Series
TRE.B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR.918.002
Zoro #
G012329004
UPC #
-
Country of Origin
Germany
Dimensions
Max. Bundle Dia.
90 mm
Length
232 mm
Width
122 mm
Accessory Height
8 mm
Accessory Length
232 mm
Details
Item
Cable Clamp
Compatible with Brand
Universal Robots
Series
TRE.B
For Use With
UR10(e)
Features
Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.