Zoro Homepage

Fiber Rod Kit, 152 Links, 5.6 ft

  • Mfr # TR.FR.UR10.D

  • Zoro # G813787997


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Cable Carrier Number of Links
152
Carrier Bend Radius
58 mm
Cable Carrier Series
TRE
Cable Carrier Length
5.6 ft
Compatible with Robot Brand Name
Universal Robotics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR.FR.UR10.D
Zoro #
G813787997
UPC #
-
Country of Origin
Germany

Dimensions

Carrier Bend Radius
58 mm
Cable Carrier Length
5.6 ft
Nominal Clamp and Bracket Size
40
Maximum Cable Diameter
13 mm

Details

Item
Fiber Rod Kit
Cable Carrier Number of Links
152
Cable Carrier Series
TRE
Compatible with Robot Brand Name
Universal Robotics
Compatible with Robot Model Number
UR10e
Number of Pieces
9
Included Part Numbers
MAT0050175, TR.917.924, TR.918.002, TRE.F.40.0600.1.0.B, (2) TL.40.01.Z2, (2) TR.COB.01.40.Z0.0, TRE.40.058.0.B
Product Type
Fiber Rod Kit

Description

Fiber rod kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.