Zoro Homepage

Vial, Clear, PETG, PK1600

  • Mfr # RGC0010S

  • Zoro # G022586718


product price: $991.99
/pk 1600, $0.62/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGC0010S
Zoro #
G022586718
UPC #
-
Country of Origin
Multiple

Description

Vial, Body Diameter - Metric 23.7 mm, Product Type Vial, Body Material PETG, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Neck Size 17.50 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Overall Height - Metric 62 mm, Graduated No, Closure Type Tamper Evident, Closure Color Blue, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.