Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02A31401-1000
Zoro #
G7978862
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 in
Height
12 in
Width
4-1/4"
Details
Item
Access Control Phone System
Number of Lines
2
Requires
Telephone Line
Includes
Unit, Power Supply, Security Screwdriver, Manual and Software
Construction
Stainless Steel
Power
110V AC
Operating Temp. Range
-5F to 120 Degrees F
Volume Control
Y
Mounting Type
Weather Mount
Voltage
12V AC
Output Rating
20VA
Color
Miniguard IID, 1000 Line Capacity
Description
Access Control Phone System, Color Miniguard IID, 1000 Line Capacity, Stainless Steel, Number of Lines 2, Mounting Type Weather Mount, Height 12 in, Width 4-1/4 In., Depth 4 in, Volume Control Y, Power 110V AC, Voltage 12V AC, Output Rating 20VA, Operating Temp. Range -5F to 120 Degrees F, Requires Telephone Line, Includes Unit, Power Supply, Security Screwdriver, Manual and Software
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.