Zoro Homepage
This item is Discontinued.
Trigon Electronics MINIPAK 2000 125 cap 02A33301-125

MINIPAK 2000 125 cap (Discontinued)

  • Mfr # 02A33301-125
  • Zoro # G7929135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02A33301-125
Zoro #
G7929135
UPC #
-
Country of Origin
United States

Dimensions

Width
9 1/2 in
Depth
4 in
Height
12 1/2 in

Details

Item
Access Control Phone System
Number of Lines
2
Operating Temp. Range
-5F to 120 Degrees F
Voltage
12V AC
Output Rating
20VA
Color
Minipak 2000, 125 Line Capacity
Requires
Telephone Line
Construction
Stainless Steel
Volume Control
Y
Power
110V AC
Includes
Unit, Power Supply, Security Screwdriver, Manual and Software
Mounting Type
Weather Mount

Description

Access Control Phone System, Color Minipak 2000, 125 Line Capacity, Stainless Steel, Number of Lines 2, Mounting Type Weather Mount, Height 12 1/2 in, Width 9 1/2 in, Depth 4 in, Volume Control Y, Power 110V AC, Voltage 12V AC, Output Rating 20VA, Operating Temp. Range -5F to 120 Degrees F, Requires Telephone Line, Includes Unit, Power Supply, Security Screwdriver, Manual and Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.