This item is Discontinued.

Trilink 3/8" LP .050" Gauge 50 DL 14" Length Bar and Chain Combo For Stihl Chainsaws L1501450-1074CL

3/8" LP .050" Gauge 50 DL 14" Length Bar and Chain Combo For Stihl Chainsaws (Discontinued)

  • Mfr # L1501450-1074CL
  • Zoro # G305745337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1501450-1074CL
Zoro #
G305745337
UPC #
749394040536
Country of Origin
China

Description

Specs: Description: 14" Bar and Chain Combo , Bar Type: Mini laminate , Chainsaw Gauge: .050" , Chainsaw Pitch: 3/8" LP , Drive Links: 50 , Length: 14" Replaces OEM Numbers: Oregon Ref.: 105702, 105-702, 557501 , Silver Streak: BCM1501455-1074SS Compatible With/Replacement For: Olympyk - Oleo-Mac - 240, 241, 244, 935, OLE 140F, OLE 300 Stihl - 009, 009L, 010, 011, 012, 015, 017, 018, 018C, 019, 019T, 020, 020 Super, 020T, 023, 023C, 023L, E 10, E 14, E 140, E 180, E 180C, MS 170, MS 171, MS 180 C, MS 180 C-B, MS 180 C-BE, MS 181, MS 181C, MS 181C-BE, MS 190T, MS 191 T, MS 192C, MS 192C-E, MS 192 T, MS 192TC, MS 192 T C-E, MS 193, MS 193 T, MS 200, MS 200 T, MS 201C, MS 201 C-E, MS 201 C-EM, MS 201T, MS 201 TC-M, MS 210, MS 210 C, MS 210 C-BE, MS 211, MS 211C, MS 211 C-BE, MS 220, MS 220 Q, MSE 140, MSE 140 C, MSE 140 C-BQ, MSE 170 C-BQ, MSE 180, MSE 180 C, MSE 180 C-BQ, MSE 200, MSE 210 C-BQ, Pole Pruner Models: HT 70, HT 73, HT 75, HT 100, HT 101, HT 130, HT 131, HT 250, HT-KM, 021, 025, 025C, MS 230, MS 230C, MS 230 C-BE, MS 241 C-M, MS 250, MS 250 C, MS 250 C-BE, MS 251, MS 251C, MS 251 C-BE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.