Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trilink Bar and Chain, 14 In., .050 In., 3/8 In. LP CL15014B52TL

Bar and Chain, 14 In., .050 In., 3/8 In. LP (Discontinued)

  • Mfr # CL15014B52TL
  • Zoro # G3142587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL15014B52TL
Zoro #
G3142587
UPC #
818748011161
Country of Origin
Unknown

Dimensions

Bar Length
14"
File Size
5/32"

Details

Item
Replacement Bar and Chain
Gauge
0.050"
Pitch
3/8" LP
Number of Links
52
Includes
Bar and Chain
Features
Guide Bar & Centri-Lube, Semi-Chisel Safety Saw Chain

Description

Replacement Bar and Chain, Pitch 3/8 In. LP, Gauge 0.050 In., Number of Links 52, File Size 5/32 In., Includes Bar and Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.