Shop TRILINK
See all product information
Create Account
Full Chisel Chain - 0.063 in. - 74 Drive Links
- Mfr # CL76374TL2
- Zoro # G215196793
product price:Â
$
26.65
/ea
Key Features
Compatible Bar Length
18 in
Gauge
0.063 in
File Size
3/16 in
Type
Chisel Low Kickback
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL76374TL2
- Zoro #
- G215196793
- UPC #
- 818748013127
- Country of Origin
- China
- Gauge
- 0.063 in
- Type
- Chisel Low Kickback
- Pitch
- 0.325 in
- Number of Links
- 74
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chainsaw Chain
Dimensions
- Compatible Bar Length
- 18 in
- File Size
- 3/16 in
- Bar Length Included
- Bar Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.