Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Chain, 14 In., .050 In., 3/8 In. LP

  • Mfr # CL15052TL

  • Zoro # G2080075


product price: $15.29
/ea

Key Features

Bar Length
14 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL15052TL
Zoro #
G2080075
UPC #
-
Country of Origin
China

Dimensions

Bar Length
14 in
File Size
5/32 in
Compatible Bar Length
14 in
Bar Length Included
14 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
52
Includes
Chain Loop
Features
Centri-Lube, Semi-Chisel Safety Saw Chain
Product Type
Chainsaw Chain
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Craftsman, Cub Cadet, Dayton Dolmar

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 52, File Size 5/32 in, Bar Length Included 14 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Cub Cadet, Dayton Dolmar, Includes Chain Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.