This item is Discontinued.

This item is Discontinued.
Saw Chain BM1501452-1041TL2 14 in. Bar Chain Combo 52 Drive Links (Discontinued)
Mfr #
BM1501452-1041TL2
Zoro #
G203797940
UPC # 818748012151
Country of Origin China
Category Nail Pullers, Wrecking and Pry Bars
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM1501452-1041TL2
Zoro #
G203797940
UPC #
818748012151
Country of Origin
China
Description
14 in. Bar Chain Combo 52 Drive Links
TriLink guide bar & appropriate chain - packaged together. Fits Homelite, Echo and Poulan saws. For Mini laminate bar type using 3/8" - low profile chain pitch with .050" gauge. 52 drive links - bar mount #1041 - Chain Code 1B. Clamshell pack with complete fit-up application listing.
Features- 14 in. Bar Chain Combo 52 Drive Links
- Dimension: 0.5 x 0.05 x 24 in.
- Cube: 0.6
- Weight: 1.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.