Saw Chain CL25072TL2 Semi Chisel Saw Chain - 0.050 in. - 72 Drive Links
- Mfr # CL25072TL2
- Zoro # G903903078
product price:Â
$
30.19
/ea
Key Features
Compatible Bar Length
18 in
Type
Semi-Chisel Low Kickback
Number of Links
72
Sharpening Stone Included
No Sharpening Stone Included
Bar Length Included
Bar Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL25072TL2
- Zoro #
- G903903078
- UPC #
- 818748011994
- Country of Origin
- China
- Type
- Semi-Chisel Low Kickback
- Number of Links
- 72
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Chainsaw Chain
- Gauge
- 0.050 in
- Pitch
- 0.325 in
Dimensions
- Compatible Bar Length
- 18 in
- Bar Length Included
- Bar Not Included
- File Size
- 3/16 in
Description
Semi Chisel Saw Chain - 0.050 in. - 72 Drive Links
0.325" semi-chisel chain loop featuring Centri-Lube(R) drive links. This moves oil from guide bar to saw chain rivets to reduce friction & increase chain life. Chain Pitch: .325" Low Profile - Gauge: 0.050". Low kickback chain cuts faster & stays sharp.
Features- Semi Chisel Saw Chain - 0.050 in. - 72 Drive Links
- Dimension: 1 x 4.13 x 7.38 in.
- Cube: 30.48
- Assembled Depth (in.): 3.54 in.
- Assembled Height (in.): 1.1 in.
- Assembled Width (in.): 6 in.
- Bar Length (in.): 18
- Chain Pitch: .325"
- Chainsaw Part/Accessory Type: Chainsaw Chain
- Drive Links: 72
- File Size: 3/16 in.
- Fits Brands: See TriLink catalog
- Gauge: 0.05
- Weight: 0.61 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.