Shop TRILINK
See all product information
Create Account
Saw Chain CL85072TL2 Semi Chisel Saw Chain - 0.050 in. - 72 Drive Links
- Mfr # CL85072TL2
- Zoro # G003694975
product price:Â
$
34.99
/ea
Key Features
Type
Chisel Low Kickback
Gauge
0.050 in
Compatible Bar Length
20 in
Pitch
3/8 in
File Size
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL85072TL2
- Zoro #
- G003694975
- UPC #
- 818748013165
- Country of Origin
- China
- Type
- Chisel Low Kickback
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 72
- Item
- Chainsaw Chain
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Description
Semi Chisel Saw Chain - 0.050 in. - 72 Drive Links
3/8" full chisel w/Guard Link chain loop featuring Centri-Lube(R) drive links. This moves oil from guide bar to saw chain rivets to reduce friction & increase chain life. For fast cutting at high speeds/clean conditions. Chain Pitch: 3/8" - Gauge: .050". 72 Drive Links.
Features- Semi Chisel Saw Chain - 0.050 in. - 72 Drive Links
- Dimension: 1 x 4.13 x 7.38 in.
- Cube: 30.48
- Weight: 0.61 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.