Shop TRILOGIQ
See all product information
Create Account
Mobile Information Board.
- Mfr # 21006-04
- Zoro # G323532858
product price:Â
$
1,405.79
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum Tube
Board Material
White PVC
Load Capacity
500lbs
Material
Graphit
Overall Height
29in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21006-04
- Zoro #
- G323532858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 29in
- Length
- 18in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Width
- 34in
Details
- Frame Material
- Aluminum Tube
- Board Material
- White PVC
- Load Capacity
- 500lbs
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Assembly
- Assembled
- Surface Finish
- Matte
- Board Color
- Gray/ black fittings
Description
The Mobile Information Board is a versatile and dynamic solution designed to enhance communication and organization in any workspace. Perfect for busy environments, this mobile board allows you to display important information, announcements, or schedules with ease. Efficient Communication and Display: With its large surface area, the Mobile Information Board offers ample space for showcasing essential details that need to be viewed by multiple individuals. It’s ideal for use in offices, warehouses, production floors, and other high-traffic areas, ensuring visibility and accessibility of key information. Easy Mobility and Stability: Equipped with durable swivel casters, this mobile board can be easily moved and repositioned as needed, providing flexibility in various settings. The locking casters ensure stability when the board is in place, preventing unwanted movement during use. Durable and Functional Design: Built with a sturdy frame, the Mobile Information Board is designed to withstand daily use in demanding environments. Its surface can accommodate dry-erase markers, making it ideal for temporary or changing content. The robust construction ensures that it remains reliable and durable over time. Space-Saving and Practical: Compact yet spacious, the board offers an efficient way to communicate without taking up much room. Whether for public notices, team updates, or operational instructions, this mobile board provides an easy and effective way to keep everyone informed and aligned.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.