Zoro Homepage

Access Control Keypad, Satin Chrome

  • Mfr # PDK3000 US26D

  • Zoro # G0591637


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Handle Type
None
Max. User Codes
2000
Function
Programable Function Control
Access Type
Keypad and Proximity Card Reader
Access Method
Keypad and Proximity Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDK3000 US26D
Zoro #
G0591637
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Outside Width
3 1/4 in
Outside Height
4 3/4 in
Overall Height
4 3/4 in
Overall Width
3 1/4 in

Details

Item
Keyless Access Control Keypad
Handle Type
None
Max. User Codes
2000
Function
Programable Function Control
Access Type
Keypad and Proximity Card Reader
Access Method
Keypad and Proximity Card
Lock Material
Zinc Alloy
Number of Keys
0
ADA Compliant
No
Finish
Chrome-Plated
Standards
UL listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
40,000
Hand
Nonhanded
Grade
1
Network Interface
None
Fire Rating
No
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Power Source
12 to 24V DC
IP Rating
Not Rated
Keypad Material
Zinc
Max. Proximity Range
1 in
Timed Entry Allowance
5 to 15 sec
Key Override Options
None
Features
(2) 8a Relays, 500 Scheduled Events, Keypad or PC Programmable, Real Time Clock, Remote Release, Request-To-Exit Input, Tamper Supervised (Reportable to Alarm System)
Voltage
12/24V AC/DC
Operating Temperature - Minimum
-31 Degrees F
User Codes - Maximum
2,000
Operating Temperature - Maximum
151 Degrees F

Description

Keyless Access Control Keypad, Access Type Keypad and Proximity Card Reader, Finish Chrome-Plated, Number of Keys 0, Timed Entry Allowance 5 to 15 sec, Operating Temp. Range -31 Degrees to 151 Degrees F, Event Audit Trail 40,000, Max. User Codes 2000, Max. Proximity Range 1 in, Standards UL listed, Weather Resistant Yes, Features (2) 8a Relays, 500 Scheduled Events, Keypad or PC Programmable, Real Time Clock, Remote Release, Request-To-Exit Input, Tamper Supervised (Reportable to Alarm System)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.